Shop All Brooms
This Product is Discontinued
Harper
Harper Shopkeeper Repl. Heads #61 General-purpose Push Brooms (Discontinued)
Mfr # 6124
Zoro # G402697256
This Product is Discontinued
Key Features
- Length 24
- Height 3.7
- Handle Diameter 2.4
- Block Width 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 24 |
Height | 3.7 |
Handle Diameter | 2.4 |
Block Width | 2.5 in |
Description
This Harper #61 Shopkeeper General-purpose broom head is perfect for sweeping a variety of fine to medium debris. The fine-sweeping black-plastic bristles in the border of the head are ideal for sweeping dust and fine dirt on smooth surfaces, while the stiff brown-plastic bristles in the center are great for sweeping medium debris on smooth or semi-rough surfaces. Bristles are trimmed to 3-1/8"L.
Select head width from drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.