Shop All Handles, Frames and Braces
Harper
Handle, Wood, Tan, Red, Black, 60"
Mfr # 85H42
Zoro # G7823255
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Red, Tan
- Material Wood
- Product Type Handle
- Accessory Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper
- MFR # 85H42
- Zoro # G7823255
- UPC # 098991500852
- Country of Origin Brazil
- Category Handles, Frames and Braces
Details
Item | Handle |
Color | Black, Red, Tan |
Material | Wood |
Product Type | Handle |
Accessory Type | Handle |
Description
Handle, Product Type Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THIS STUFF WORKS TSW2R 24 oz MultiMaster Graffiti Remover Spray Bottle (831142007738)
- BOBRICK Bobrick® 20-oz. Liquid & Lotion Soap Dispenser - 4" Spout - B-8221 (B-8221)
- SAN JAMAR Towel Dispenser, Lever Roll, Classic, Blk (T1100TBK)
- WYPALL Cleaning Wipes, Roll, L30, Prfrated, PK24, White, Roll, 70 Wipes, 11" x 10.40", 24 PK (05843CT)
- HARPER Harper Replacement Squeegee Brace (81-25342)
- HARPER Harper Handle Broom Brace, Metal, Black (HB87)
- HARPER Accessories and Replacement Parts (552)
- HARPER BROOM HANDL PC MTL 60""HL (563)
- TOUGH GUY 34 in to 60 in Push In Telescoping Pole, 1 in Dia, Silver, Aluminum (6PVX3)
- STRUCTRON Straight Fiberglass Handle, 1" x 60" (60241GRA)
- VIKAN 59" Color Coded Handle, 1 1/4 in Dia, Purple, Polypropylene (29628)
- Harper Handles, Frames and Braces