Shop All Squeegees
Harper
Floor Squeegee, Straight, Rubber, 36"
Mfr # 570
Zoro # G9581157
Sold in multiples of 6 for $176.94
$176.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape Straight
- Material Rubber
- Application Semi-Smooth to Smooth Floor Surfaces
- Squeegee Frame Material Steel
- Connection Type socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Floor Squeegee,Straight,Rubber,36" |
Squeegee Blade Shape | Straight |
Material | Rubber |
Application | Semi-Smooth to Smooth Floor Surfaces |
Squeegee Frame Material | Steel |
Connection Type | socket |
Description
Floor Squeegee,Straight,Rubber,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Floor Scrubber, 0.46 HP Vacuum Motor (460U42)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (U8000-19)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- WM BARR GAL EZ Deck Wash (FG505M)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- HARPER Squeegee Blade, Double-Edge, 30" (25530)
- HARPER Squeegee Blade, Double-Edge, 30", Squeegee Blade Shape: Straight Double (H24830)
- HARPER Floor Squeegee, 36" W (25536)
- HARPER Floor Squeegee, Straight, 24" W (24224)
- HARPER Floor Squeegee, 24" W (25524)
- UNGER Squeegee Handle, 56"L, Nylon, Anod. Alum. (AL140)
- Harper Squeegees