Shop All Squeegees
Harper
Floor Squeegee, 36" W
Mfr # 25636
Zoro # G1241243
product price: $80.29
/ea
Sold in multiples of 2 for $160.58
Free Shipping & Returns
$160.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 36 in
- Squeegee Blade Shape Curved
- Material Moss Foam
- Application Cleans Light and Medium Debris on Smooth and Rough Surfaces
- Squeegee Handle Included Without Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Squeegee Blade Width | 36 in |
Width | 36" |
Details
Item | Floor Squeegee |
Squeegee Blade Shape | Curved |
Material | Moss Foam |
Application | Cleans Light and Medium Debris on Smooth and Rough Surfaces |
Squeegee Handle Included | Without Handle |
Squeegee Frame Material | Steel |
Squeegee Blade Material | Neoprene |
Color | Black |
Squeegee Application | Floor Squeegee |
For Use With | Mfr. No. H8142 |
Description
Floor Squeegee, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 50 gal, 30 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR44)
- PREMIERE PADS Scrubbing Sponge, Medium Duty, Green, PK20 (54914)
- GENUINE JOE SKILCRAFT Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (GJO22600)
- TOUGH GUY Furnace Boiler Brush, 36 in L Handle, 6 in L Brush, Wood, Twisted Wire, 42 in L Overall (2VNC1)
- HARPER Floor Squeegee, 24" W (25524)
- HARPER Floor Squeegee, 36" W (25536)
- HARPER Floor Squeegee, Straight, 24" W (24224)
- HARPER 24 In. Straight Rubber Floor Squeegee (5324224A)
- HARPER Floor Squeegee, Straight, Rubber, 36" (570)
- HARPER Squeegee Blade, Double-Edge, 30", Squeegee Blade Shape: Straight Double (H24830)
- MIDWEST RAKE Speed Squeegee, 24 in, Flat Flex (47851)
- Harper Squeegees