Shop All Brushes
Harper
Counter Brush, Horsehair, Wood, 14 in, Natural, Wood
Mfr # 453
Zoro # G9580728
Sold in multiples of 12 for $232.68
$232.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Natural
- Bristle Material Horsehair
- Handle Material Wood
- Features 20 in Overall Length; Good for Commercial Shops, Wood Shops and Professional Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Bristle Color | Natural |
Bristle Material | Horsehair |
Handle Material | Wood |
Item | Counter Brush,Horsehair,Wood,14 in |
Features | 20 in Overall Length; Good for Commercial Shops, Wood Shops and Professional Use |
Description
Counter Brush,Horsehair,Wood,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Scott Skin Cleanser 1L (91565)
- IPC EAGLE Slide Brush (BD500571)
- BOARDWALK 60 gal Trash Bags, 38 in x 58 in, 1.7 mil, Black, 100 PK (H7658WKK)
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 gal, PK4 (100211)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- HARPER 12 In. Deck Scrub Brush with 60 In. Handle (53561912A)
- HARPER DECK BRUSH HEAD WOD 10""W (NBID-0006)
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- GORDON BRUSH Static Dissipative Applicator Brush 0.010" SD Nylon Bristle1/2" D SD (221SSN)
- Harper Brushes