Shop All Hand Trucks
Harper
Convertible Hand Truck, 3in1 Qck Chng, 400Lbs
Mfr # JDC2223
Zoro # G7445988
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45 in
- Overall Width 18 in
- Color Black, Blue
- Load Capacity 400 lb
- Handle Type Dual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harper
- MFR # JDC2223
- Zoro # G7445988
- UPC # 053417035134
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 45 in |
Overall Width | 18 in |
Platform Length | 34 in |
Caster Width | 3/4 in |
Folded Width | 18 in |
Folded Depth | 16 in |
Folded Height | 45 in |
Overall Height as Hand Truck | 45 in |
Caster Stem Diameter | 3/8 in |
Overall Width as Hand Truck | 18 in |
Platform Height | 9 in |
Axle-Mounted Wheel Dia. | 8 in |
Platform Width | 13 in |
Caster Wheel Width | 3/4 in |
Caster Stem Length | 3/4 in |
Nose Plate WxD | 14 in x 7 1/2 in |
Caster Wheel Dia. | 3 in |
Handle Height | 45 in |
Axle Dia. | 1/2 in |
Axle-Mounted Wheel Width | 1 3/4 in |
Nose Plate Width | 14 in |
Overall Depth as Hand Truck | 16 in |
Nose Plate Depth | 7 1/2 in |
Description
Convertible Hand Truck, Load Capacity as Hand Truck 300 lb, Load Capacity as Platform Truck 400 lb, Platform Height 9 in, Platform Length 34 in, Platform Width 13 in, Nose Plate Depth 7 1/2 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Finish Powder Coated, Frame Material Steel, Frame Type Flat Back, Handle Type Dual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Laminated Dock Bumper, 4.5 x 6 x 24" (624-4.5)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1204R3232A1E12B3C1P6)
- BOATBUCKLE G2 Retractable Transom Tie-Downs Up to 43", PK2 (F08893)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- HARPER Convertible Hand Truck, 3in1 Qck Chng, 8" Solid Rubber Tires, 500Lbs (JDCJ8523)
- HARPER Cnvrtbl Hand Truck, 3in1 Qck Chng, 8" Solid Rbbr Tires W/Nose Ext, 500Lbs (JDCJ8523EN)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Pneumatic Tires, 800Lbs (DTCK1735P)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 8" Solid Rubber Tires, 700Lbs (JDCSA8543)
- HARPER Convertible Hand Truck, 4in1 Qck Chng, 10" Solid Rubber Tires, 800lbs (DTC8635P)
- MILWAUKEE HAND TRUCKS Hand Truck Fold Up 150Lb (73777)
- DAYTON Truck, Hand, 800 Lb (6W858)
- Harper Hand Trucks