Shop All Brushes
This Product is Discontinued
Harper
Brush, Vehicle Wash, Bi-Level, 8", 48" L Handle, 8" L Brush, Metal Powder Coated (Discontinued)
Mfr # 1451
Zoro # G9581190
This Product is Discontinued
Key Features
- Brush Length 8"
- Handle Length 48"
- Bristle Material Polystyrene
- Handle Material Metal Powder Coated
- Features Convenient Handle Hang-up Hole; Bi-Level Wash Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8" |
Handle Length | 48" |
Details
Bristle Material | Polystyrene |
Handle Material | Metal Powder Coated |
Item | Brush,Vehicle Wash,Bi-Level,8" |
Features | Convenient Handle Hang-up Hole; Bi-Level Wash Brush |
Description
Brush,Vehicle Wash,Bi-Level,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.