Shop All Brushes
This Product is Discontinued
Harper
Brush, 39 in-62 in Telscpng Flow-Through Hndl, 37 in to 64 in L Handle, 8 in L Brush, Aluminum (Discontinued)
Mfr # 12717
Zoro # G9581041
This Product is Discontinued
Key Features
- Brush Type Flow Through Brush
- Brush Length 8 in
- Handle Length 37 in to 64 in
- Bristle Material Polystyrene
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | 37 in to 64 in |
Details
Brush Type | Flow Through Brush |
Bristle Material | Polystyrene |
Handle Material | Aluminum |
Item | Brush,39 in-62 in Telscpng Flow-Through Hndl |
Features | Extends to Reach Top of Large Vehicles, Windows, RVs and Trucks; Bumpered Wash Brush |
Description
Brush,39 In.-62 In. Telscpng Flow-Through Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.