Shop All Brushes
Harper
Brush, 39 in-62 in Telscpng Flow-Through Hndl, 37 in to 64 in L Handle, 10 in L Brush, Aluminum
Mfr # 11715
Zoro # G9580971
product price: $25.99
/ea
Sold in multiples of 6 for $155.94
$155.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flow Through Brush
- Brush Length 10 in
- Handle Length 37 in to 64 in
- Bristle Material Polystyrene
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | 37 in to 64 in |
Details
Brush Type | Flow Through Brush |
Bristle Material | Polystyrene |
Handle Material | Aluminum |
Item | Brush,39 in-62 in Telscpng Flow-Through Hndl |
Features | Extends to Reach Top of Large Vehicles, Windows, RVs and Trucks |
Description
Brush,39 In.-62 In. Telscpng Flow-Through Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX White, Plastic, 15.38 in L Overall, 6 PK (03191)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- QUALITYCARE Air Freshner - Crisp Clean - 8.8 oz Aerosol Spray, 2PK (QU3748152)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- S&G TOOL AID CORPORATION S & G Tool Aid 17190 Easy Grip Stainless Steel Wire Toothbrush Brush (TA17190)
- Harper Brushes