Shop All Brooms
This Product is Discontinued
Harper
Broom, Angled, Gray, 48" Metal Handle, 9" (Discontinued)
Mfr # 115-4A
Zoro # G9580798
This Product is Discontinued
Key Features
- Bristle Material Polystyrene
- Bristle Color Gray
- Basic Bristle Material Polystyrene
- Broom Handle Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Bristle Material | Polystyrene |
Bristle Color | Gray |
Item | Broom,Angled,Gray,48" Metal Handle,9" |
Basic Bristle Material | Polystyrene |
Broom Handle Material | Metal |
Description
Broom,Angled,Gray,48 In. Metal Handle,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.