Shop All Brushes
Harper
9" Under Bus Brush, Upright, Medium Fiber
Mfr # 110
Zoro # G9580658
product price: $13.19
/ea
Sold in multiples of 6 for $79.14
$79.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Upright
- Brush Length 12 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Synthetic Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 12 in |
Handle Length | Not Included |
Bristle Length | 3 in |
Trim Length | 3 in |
Details
Brush Type | Upright |
Handle Color | Not Included |
Bristle Material | Synthetic Fiber |
Handle Material | Not Included |
Item | Under Bus Brush,Upright,Medium Fiber,9 in |
Features | 9 in Wood Block; Threaded Handle Hole, 45 Degree Angle |
Description
Under Bus Brush,Upright,Medium Fiber,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 270 PK (E84574CT)
- SCRUBS Disinfecting Wipes, White, Canister, Fresh (97080)
- DQB BRUSH STIPPLING RND 5"" (11740)
- VIKAN VIKAN Red 28" Floor Squeegee (71704)
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Yellow, Polypropylene, 18 in L Overall (2VGZ6)
- Harper Brushes