Shop All Brooms
This Product is Discontinued
Harper
9 in Sweep Face Flagged Wash Brush, Black/White (Discontinued)
Mfr # 109A42
Zoro # G1864331
This Product is Discontinued
Key Features
- Sweep Face 9 in
- Bristle Material Synthetic
- Bristle Color Black/White
- Handle Color Black
- Trim Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trim Length | 4 in |
Details
Sweep Face | 9 in |
Bristle Material | Synthetic |
Bristle Color | Black/White |
Handle Color | Black |
Item | Flagged Wash Brush |
Color | Black |
Chemical Resistant | No |
Broom Grade | Medium-Duty |
Basic Bristle Material | Polystyrene |
Broom Application | Rough, Semi-Smooth |
Features | Not Affected By Petroleum Products |
Description
Flagged Wash Brush, Bristle Material Synthetic, Sweep Face 9 in, Bristle Color Black/White, Handle Length 48 In., Handle Material Polypropylene, Handle Color Black, Chemical Resistant No, Features Not Affected By Petroleum Products, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.