Harper

9 in Sweep Face Broomhead, 9" wood block upright broom, Black


product price: $10.49
/ea
Sold in multiples of 6 for $62.94

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Sweep Face 9 in
  • Bristle Color Black
  • Block Material Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Harper
  • MFR # 109
  • Zoro # G9580667
  • Country of Origin United States
  • Category Brooms

Details

Sweep Face 9 in
Bristle Color Black
Block Material Wood
Item Broomhead, 9" wood block upright broom

Description

Broomhead,Upright Millhouse with Hndl,9 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.