Shop All Brushes
This Product is Discontinued
Harper
8" Tampyl Brush Head, No Bumper, 8" (Discontinued)
Mfr # 686508X
Zoro # G9580859
This Product is Discontinued
Key Features
- Brush Length 8"
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Tampyl Fiber
- Handle Material Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8" |
Handle Length | Not Included |
Details
Handle Color | Not Included |
Bristle Material | Tampyl Fiber |
Handle Material | Not Included |
Item | Tampyl Brush Head,No Bumper,8" |
Features | Heavy-Duty Structural Foam Resin Block |
Description
Tampyl Brush Head,No Bumper,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.