Shop All Brushes
Harper
8" Brush Head, Vehicle Wash, Soft
Mfr # 1299
Zoro # G9581078
product price: $9.99
/ea
Sold in multiples of 12 for $119.88
$119.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Soft
- Brush Length 8 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Bristle Firmness | Soft |
Handle Color | Not Included |
Bristle Material | Polystyrene |
Handle Material | Not Included |
Item | Brush Head,Vehicle Wash,Soft,8 in |
Features | Heavy-Duty Structural Foam Resin Block |
Description
Brush Head,Vehicle Wash,Soft,8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Bottle Brush, White, Medium, PET, 11 3/4" L (814LZ8)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 1/2 in L Brush, Brown, Steel, 4 1/2 in L Overall (2032-1)
- ZURN Soap Disp, SLVR, 22 oz, 4 1/2 inD (Z6900-SD-WM)
- PFISTER Pfister Mount Flgw/Hdwr S/D Ss (961-003S)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- HARPER 10" Green Brush Head, Vehicle Wash, Nylex (1101)
- HARPER 14" Brush Head, No Bumper (686614)
- HARPER 10" Brush Head, Vehicle Wash, Soft (1103)
- CARLISLE FOODSERVICE Oven/Grill Brush, Scrapr/Flat Stl Bristle, Natural, Hardwood (36372500)
- Harper Brushes