Shop All Brushes
Harper
8" Brush Head, Vehcle Wash, 48" Hndle
Mfr # 1201
Zoro # G9581367
Sold in multiples of 12 for $143.88
$143.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Brush Length 8 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 8 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Brush Head,Vehcle Wash,8 in Head,48 in Hndle |
Features | Heavy-Duty Structural Foam Resin Block |
Description
Brush Head,Vehcle Wash,8 In. Head,48 In. Hndle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOGICS Smoke and Odor Eliminator, 32 oz Floral (CLNSOE32CN)
- PROVON 1,250 mL Foam Hand Soap Cartridge, 4 PK (5182-04)
- 3M Cleaners & Detergents, 0.5 gal Bottle, Fragrance-Free, 4 PK (7010342249)
- SPRAYWAY Rubber Cleaner and Rejuvenator, PK12 (203)
- HARPER Brush, Vehicle Wash, 48 in Hndle, Polystyrene, 48 in L Handle, 8 in L Brush, Metal Powder Coated (12973)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- HARPER Counter Brush, Tampico, Plastic Block, 14 in, Natural, Plastic (739)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER 10" Green Brush Head, Vehicle Wash, Nylex (1101)
- REDTREE INDUSTRIES Redtree Industries 61040 Disposable Acid Brush - 5-1/4" L x 3/8" W x 3/4" T (61040)
- Harper Brushes