Shop All Brushes
Harper
4-1/2" Brush Head, Round, Horsehair
Mfr # 1055
Zoro # G9581111
Sold in multiples of 6 for $80.94
$80.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Color Natural
- Brush Length 4-1/2 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Brush Length | 4-1/2 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Bristle Color | Natural |
Handle Color | Not Included |
Bristle Material | Horsehair |
Handle Material | Not Included |
Item | Brush Head,Round,Horsehair,4-1/2 in |
Features | Heavy-Duty Structural Foam Resin Block |
Description
Brush Head,Round,Horsehair,4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Duster, Microfiber, 30"L (PFD7G)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- 3M 7200 12in Black Stripping Floor Pad, 5PK (399127200BK)
- TIMEMIST Aerosol Fragrance, f/Metered Disp, 6.6 oz Apple/Spice, PK 12 (TMS1042818CT)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- HARPER DECK BRUSH HEAD WOD 10""W (NBID-0006)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia. (53684)
- Harper Brushes