Shop All Brushes
Harper
20" Utility Brush, All Purpose Scrub
Mfr # 291
Zoro # G9580746
product price: $7.49
/ea
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Utility Brush
- Bristle Material Synthetic Fiber
- Features 20 in Overall Length; Good for Fleets, Heavy-Duty Trucks, RV and Light Industrial Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Utility Brush |
Bristle Material | Synthetic Fiber |
Item | Utility Brush |
Features | 20 in Overall Length; Good for Fleets, Heavy-Duty Trucks, RV and Light Industrial Use |
Description
Utility Brush,All Purpose Scrub,20 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- HONEY-CAN-DO Clothespins, Plastic, PK50 (DRY-01410)
- HARPER Synthetic Fiber Counter Brush, Dual, Synthetic, Wood, 14", Wood (471)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER 12 In. Deck Scrub Brush with 60 In. Handle (53561912A)
- HARPER DECK BRUSH HEAD WOD 10""W (NBID-0006)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- MALISH Scrub Brush Shampoo Scrubbing Rotary Brush, Black/White (812915NP)
- Harper Brushes