Shop All Brushes
This Product is Discontinued
Harper
2 1/2 in W Wash Brush, 10 in L Brush, Yellow, Polypropylene, 10 in L Overall (Discontinued)
Mfr # 68651042
Zoro # G1864261
This Product is Discontinued
Key Features
- Bristle Color Yellow
- Brush Length 10 in
- Bristle Material Polyester
- Handle Material Polypropylene
- Brush Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Brush Width | 2 1/2 in |
Overall Length | 10 in |
Trim Length | 2 1/2 in |
Details
Bristle Color | Yellow |
Bristle Material | Polyester |
Handle Material | Polypropylene |
Item | Wash Brush |
Description
Wash Brush, Bristle Material Polyester, Handle Material Polypropylene, Overall Length 10 in, Bristle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.