Shop All Handles, Frames and Braces
This Product is Discontinued
Harper
18" to 36" Handle Accessory, Powder Coatd Metal, Blck, Black, Steel (Discontinued)
Mfr # H8742
Zoro # G1864438
This Product is Discontinued
Key Features
- Handle Material Steel
- Handle Color Black
- Material Powder Coated Metal
- Includes (2) Braces, (2) Nuts, (4) Screws
- Length 18" to 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harper
- MFR # H8742
- Zoro # G1864438
- UPC # 098991500876
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 18" to 36" |
Details
Handle Material | Steel |
Handle Color | Black |
Item | Handle Accessory,Powder Coatd Metal,Blck |
Material | Powder Coated Metal |
Includes | (2) Braces, (2) Nuts, (4) Screws |
Color | Black |
Accessory Type | Handle Accessory |
Description
Handle Accessory, Includes (2) Braces, (2) Nuts, (4) Screws, Material Powder Coated Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.