Shop All Brushes
Harper
14" Brush Head, No Bumper
Mfr # 686614
Zoro # G9581306
product price: $29.99
/ea
Sold in multiples of 6 for $179.94
Item requires special delivery charges. A $14.17 per item surcharge will be applied.
$179.94
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Brush Length 14 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 14 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Handle Color | Not Included |
Bristle Material | Nylon |
Handle Material | Not Included |
Item | Brush Head,No Bumper,14 in |
Features | Heavy-Duty Structural Foam Resin Block |
Description
Brush Head,No Bumper,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLE TIME 200 RTU Food Service Sanitizer, 1 qt., PK6, 6 PK (NL770-Q6W2)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- NOBLES Brush, Carbon (22117)
- 3M 4004CC Scotch-Brite, 4 1/2in x 2 13/16in Easy Erasing Pad, 12PK (3994004CC)
- HARPER DECK BRUSH HEAD WOD 10""W (NBID-0006)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- HARPER 12 In. Deck Scrub Brush with 60 In. Handle (53561912A)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple (53768)
- Harper Brushes