Shop All Brushes
Harper
10" Green Brush Head, Vehicle Wash, Nylex
Mfr # 1101
Zoro # G9581288
original price:
$32.83
22% off
new price: $25.29
/ea
Sold in multiples of 12 for $303.48
$303.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Brush Length 10 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Brush Head,Vehicle Wash,Green,Nylex,10 in |
Features | Heavy-Duty Structural Foam Resin Block |
Description
Brush Head,Vehicle Wash,Green,Nylex,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Floor Cleaner, Granules, 40 lb., Drum (79433)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Wood (FGH516000000)
- TOUGH GUY Boiler Brush, 38 in L Handle, 4 in L Brush, Twisted Wire, 42 in L Overall (2VMY2)
- SPILLTECH Sorbents, 38 gal, 8 in x 20 ft, Oil, White, Polyester (WB820SN)
- HARPER 10 In. Wash Brush with 54 In. Handle (687310A)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER Counter Brush, Horsehair Blend, Wood, Natural, Wood (H454)
- HARPER DECK BRUSH HEAD WOD 10""W (NBID-0006)
- HARPER 4-1/2" Brush Head, Round, Horsehair (1055)
- HARPER 10" Brush Head, Bi-Level, Stiff (1524)
- DEWALT 3 x 19 Row Curved Handle Carbon Wire Brush (DW49703)
- Harper Brushes