Shop All Brushes
This Product is Discontinued
Harper
10" Brush Head, Vehicle Wash, Bi-Level (Discontinued)
Mfr # 1508
Zoro # G9581087
This Product is Discontinued
Key Features
- Brush Type Brush Head
- Brush Length 10 in
- Handle Length Not Included
- Handle Color Not Included
- Bristle Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Handle Color | Not Included |
Bristle Material | Polyester |
Handle Material | Not Included |
Item | Brush Head,Vehicle Wash,Bi-Level,10 in |
Features | Heavy-Duty Structural Foam Resin Block; Bi-Level Wash Brush Head |
Description
Brush Head,Vehicle Wash,Bi-Level,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.