Shop All Brushes
Harper
10" Brush Head, Bi-Level, Stiff
Mfr # 1524
Zoro # G9581297
product price: $10.59
/ea
Sold in multiples of 8 for $84.72
$84.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Brush Head
- Bristle Firmness Stiff
- Brush Length 10 in
- Handle Length Not Included
- Handle Color Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | Not Included |
Details
Brush Type | Brush Head |
Bristle Firmness | Stiff |
Handle Color | Not Included |
Bristle Material | Synthetic Fiber |
Handle Material | Not Included |
Item | Brush Head,Bi-Level,Stiff,10 in |
Features | Heavy-Duty Structural Foam Resin Block; Bi-Level Scrub Brush Head |
Description
Brush Head,Bi-Level,Stiff,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Sorbents, 36 gal, 16 in x 18 in, Universal, Green, Polypropylene (G-75)
- GENUINE JOE 16 gal Trash Bags, S, 0.24 mm, Translucent, 1000 PK (GJO70011)
- GOLDEN STAR Wet Mop, X-Large, Gray, 1-1/4" Head, PK3 (ASC1XL-3PK)
- CHOICE 18'' x 5'' Dry Dust Mop Head (2715X18CTN)
- HARPER DECK BRUSH PALMYR WD 10"" (886)
- HARPER DECK BRUSH HEAD WOD 10""W (NBID-0006)
- HARPER 12 In. Deck Scrub Brush with 60 In. Handle (53561912A)
- HARPER Utility Brush Utility Brush, Stiff (854)
- HARPER Synthetic Fiber Counter Brush, Dual, Synthetic, Wood, 14", Wood (471)
- HARPER Counter Brush, Horsehair Blend, Wood, 14 in, Natural, Plastic (750)
- WEILER Hand Wire Scratch Brush, .012 Fill, Curved Handle, 3 x 19 Rows (44054)
- Harper Brushes