Harold Import 97042 Fish Tweezer Stainless Steel
Mfr # 97042
Zoro # G104133731
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harold Import Co
- MFR # 97042
- Zoro # G104133731
- UPC # 781723970428
- Country of Origin China
- Category Tweezers
Description
Helen’s Asian Kitchen Universal Kitchen Tweezers is a must-have of cooking tools for removing bones from all types of fish before cooking fish. Used by Japanese sushi chefs to remove dangerous pin bones from fish. From salmon recipes to tilapia, flounder, baked cod, snapper, removing the pin bones has never been easier. The curved front edge easily grips and holds tiny bones securely for easy transport removal without tearing the delicate meat. The spring action keeps tong open and ready between uses. A handy addition to kitchen tools, it’s great for preparing other foods and removing unwanted debris, like egg shells, stems, tendons, and more. Made from stainless steel, Helen Chen’s Universal Kitchen Tweezers are sturdy, durable, and dishwasher safe for easy cleanup. Brought to you by HIC Harold Import Co. Not affiliated with Joyce Chen products.
Curved front easily grips, holds, and removes tiny fish bones without tearing delicate meat; spring action keeps tong open and ready between uses.
Great for preparing other foods and removing unwanted bits, like egg shells, stems, tendons, and more.
Used by Japanese sushi chefs to remove dangerous pin bones from fish; sturdy and durable; dishwasher safe for easy cleanup.
Features- Helen's Asian Kitchen Universal Kitchen Tweezers for removing bones from all types of fish before cooking
- Made from stainless steel
- Material: Stainless Steel
- Country of Origin: Japan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79646CLB144420)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 1/2 In x 4 In Overall Length (C44676)
- PACIFIC HANDY CUTTER Utility Knife Standard Utility Blades, 6 in L (RSG-383)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 10.80mm (C71309)
- AVEN Artis Tweezer, 5-Sa Style (18062ARS)
- AVEN Tweezers, w/Coated, Tips, 8" (18430)
- PROSKIT Tweezer, ESD Safe, Soft, Grip, Super Fine (TZ-202N)
- KEMP USA 4" Stainless Steel Tweezers 1 PCS (11-026)
- CYNAMED Olsen Hegar Needle Holder, 5.5", TC (CYZR-0184)
- FIRST AID ONLY Tweezer, SS, Silver, 3" (FAE6019)
- EREM Tweezers Flat Round Antimagnetic (EROP2ASA)
- Harold Import Co Inspection and Retrieving Tools