Shop All Paint Brushes
Harold Import Co
Harold Import 43794 11 in. Plastic Baster - 1.5 oz
Mfr # 6360366
Zoro # G604108567
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harold Import Co
- MFR # 6360366
- Zoro # G604108567
- UPC # 781723437945
- Country of Origin China
- Category Paint Brushes
Description
Features
- Color: Clear
- Material: Plastic
- Capacity: 1-1/2 oz
- It's the ideal cooking technique for roasting, grilling, rotisserie, and other slow cooking methods where food is exposed to heat for prolonged periods of time
- Dimension: 14.25" H x 5.25" W x 2" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER Paint Mixer, 17 in (PM72532)
- RUST-OLEUM Spray Paint, Orange, Fluorescent, 12 oz (1654830)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- RUST-OLEUM Filler and Sandable Primer, Gray, 12 oz (260510)
- ZORO SELECT 2" Chip Paint Brush, China Hair Bristle, Unfinished Wood Handle, 24 PK (1TTX2)
- ARROWORTHY PAINT BRSH OLYMPIAN 5"" (1095 5)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC13-3.0)
- RIVERDALE Premier 3 in. Extra Stiff Flat Sash Paint Brush (17263)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-1/4)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152315)
- WOOSTER 2" Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle (5231)
- Harold Import Co Paint Brushes