Shop All Condiment Dispensers
Harold Import Co
Harold Import 43163 12 oz Plastic Squeeze Bottle Clear
Mfr # 6301154
Zoro # G703978665
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harold Import Co
- MFR # 6301154
- Zoro # G703978665
- UPC # 781723431639
- Country of Origin China
- Category Condiment Dispensers
Description
Features
- 12 Oz.
- Made of plastic
- Stores condiments, vinegar or other liquids
- Color: Clear
- Dimension: 8.5" H x 2.25" W x 2.25" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL 16oz Stoneware Teapot, Red (CHAI-16R)
- PERLICK Temperature Control (C23095)
- CUBEWARE Cubeware 18 oz. Round Container Black Base With Clear Lid, PK150 (CO-518B)
- HEINZ Heinz Buttermilk Ranch Dunk Cup Dressing .75 oz. Cup, PK100 (10013000714805)
- AMERICAN METALCRAFT 12 oz SAN Cheese Shaker w/Extra Large Hole Top (SAN319)
- TABLECRAFT Glass, Syrup Dispenser, 12 oz, PK12 (1371CP)
- TABLECRAFT Rstc Cntry Glass Bev Disp /Chlkbrd Ncklc (BDG2000)
- VOLLRATH Shaker With Handle, 10 Oz (68184)
- TABLECRAFT Oil/Vinegar Btl Grn 16Oz (H916)
- ALLPOINTS Cap, Label , Fifo Bottle, White (2801964)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- Harold Import Co Condiment Dispensers