Harmsco Inc

Harmsco HB-20-1W Calypso Blue Micron


product price: $121.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Pleated design for more surface area.
  • materials - NSF 61 certified.
  • Engineered media for superior performance.
  • Cleanable and reusable in most applications and micron sizes.
  • Thermally bonded end caps to ensure better sealing.
  • Lower overall operating cost.
  • Longer filter runs for fewer change outs.
  • Lower initial pressure drops.
  • Reduced maintenance down time and cost.
  • Increased contaiminant removal.
  • High flow capability.
  • Reverse Osmosis Pre-filtration.
  • Municipal Drinking Water Filtration.
  • Commercial/Resdiential Drinking Water Filtration.
  • Desalination Pre-filtration.
  • Industrial Water Filtration.
  • Cooling Tower Filtration.
  • Chill Water Loop Filtration.
  • Food and Beverage Filtration.
  • Marine/Aquatic Filtration.
  • Filter Media: 100% Synthetic composite media.
  • End Caps: Pliable PVC with sealing surface built in.
  • Shrink Wrap: Standard on all Premium and WaterBetter Calypso cartridges.
  • Temperature: 140°F (60°C).
  • Center tubes: ABS or PVC.
  • Length (in): 20.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.