Shop All Medical Carts & Cabinets
Harloff
Triple Column Stainless Steel Medical Storage Cabinet
Mfr # MSSM83-00GK
Zoro # G708045386
product price: $11,496.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.
$11,496.99
Free 30-Day Returns
Key Features
- Width 60
- Material Stainless Steel
- Depth 28
- Color Silver
- Height 81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harloff
- MFR # MSSM83-00GK
- Zoro # G708045386
- UPC # 810118421778
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 60 |
Depth | 28 |
Height | 81 |
Details
Material | Stainless Steel |
Color | Silver |
Description
Harloffs line of MedStor Max medical storage solutions offer the largest selection of locking options in the industry, better refined aesthetics with sleek door handles and hinged doors, an unmatched quality of construction Our line of locked medical supply cabinets include this beautiful triple column, stainless steel model with a true 24 interior cabinet depth to store boxes and a large selection of modular trays, baskets, shelves and catheter slides to choose from Cabinets stay mobile with industry best 5 quiet rolling Tente casters and side push handles inset into the cabinet body, allowing the locked medical supply cabinet to stack flush against the wall or other cabinets to maximize facility space Cabinet doors have a 270 degree range of motion and use paneled glass for content visibility and verification of stock solid doors are also available Finish optimizing your cabinet with optional LED lighting for even greater visibility
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Gauze, Avant, Sterile, 3"x3", PK40 (NON21334)
- DYNAREX Fingertip Bandage, 2"LX1-3/4"W, PK2400 (3617)
- OASIS Soap Bar, Clean Scent, 0.6 oz, PK500 (SP-OAS-17-1709)
- PERFORMANCE PLUS Fmng Hair/Body Shampoo, Aloe, 1000mL, PK6 (PP7805F)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray (GLZ5592)
- GLOBAL INDUSTRIAL Replacement Keys For Inner Door of Narcotics Cabinet 436951, 2pcs Key# 002 (RP9902)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- AEK AED Cabinet Conversion Kit Epinephrine Naloxone (EN9992)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Defibtech Lifeline View (DT-2100)
- TOTER 96 Gal. Red Hazardous Waste Caster Trash Can with Wheels and Lid Lock (RMC96)
- Harloff Medical Carts & Cabinets