Shop All Medical Carts & Cabinets
Harloff
SureDry Pass Through Scope Cabinet with DriScope Aid, 10Scope Capacity, Key Lock
Mfr # SC80WTDRDP-10-DSS2305
Zoro # G608045387
product price: $40,445.99
/ea
Item requires special delivery charges. A $325.00 per item surcharge will be applied.
$40,445.99
Free 30-Day Returns
Key Features
- Material Steel
- Width 41
- Depth 28
- Height 93.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harloff
- MFR # SC80WTDRDP-10-DSS2305
- Zoro # G608045387
- UPC # 810118421624
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 41 |
Depth | 28 |
Height | 93.25 |
Details
Material | Steel |
Description
Hang disinfected scopes and retrieve them for patient use in one convenient location with this SureDry pass through endoscope drying cabinet from Harloff Designed for use in the wall between your procedure room and reprocessing room, this pass through scope cabinet has a door on each side for secure but easy access for up to ten scopes The cabinet creates a positive pressure HEPA filtered drying area that meets or exceeds Joint Commission, AORN, SGNA and AAMI recommendations and pass through endoscope cabinet guidelines Drying of scope channels is further achieved with the builtin DriScope Aid system, the industry leading internal lumen drying system This system fulfills forced air recommendations and significantly improves the drying of internal channels It works with all major endoscope brands using simple to attach individual, disposable scope connectors Other features of this pass through endoscope drying cabinet include 4 intake and 2 exhaust fans with adjustable run times, multiple locking options, two easy to clean removable drip trays and solid construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tape, White, 1/2 In. W, 5 ft. L, PK2 (8-001)
- CREST HEALTHCARE Code Blue Pull Cord Station (5700CB)
- BAND-AID Antibiotic Adhesive Bandages, Assorted Sizes, PK20 (5570)
- SWAN 99% Isopropyl Rubbing Alcohol, 1 Gal (1000040547)
- GLOBAL INDUSTRIAL Stainless Steel 304 Wall Cabinet, 30inW x 12inD x 30inH (316087A)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- SUNEX 3 Drawer Utility Cart with Sliding Top, Black (8035XTBK)
- AEK Naloxone Overdose Emergency Cabinet NonLocking No Alarm SpanishEnglish (EN9528)
- AEK Naloxone Overdose Emergency Cabinet Locking (EN9402)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- Harloff Medical Carts & Cabinets