Shop All Medical Carts & Cabinets
Harloff
Rapid Response COVID-19 Medical Cart w/24″ cab, 3 drawers (2-6″, 1-12″) & key lock
Mfr # RRC334YL
Zoro # G901929629
product price: $1,174.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,174.99
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Height 34
- Width 29.5
- Depth 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harloff
- MFR # RRC334YL
- Zoro # G901929629
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Height | 34 |
Width | 29.5 |
Depth | 22 |
Details
Color | Yellow |
Material | Steel |
Description
Plastic Top Not Included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPAX Pearl Tampons, Regular, PK432 (71127)
- ESCALI 562-Lb. Slip-Resistant High Capacity Bathroom Scale (HC225W)
- SC JOHNSON PROFESSIONAL 1,000 mL Paste Hand Cleaner Pump Bottle (09102)
- COVIDIEN Sharps Container, 1.25 Gal., PK3 (KD5G019603)
- NEXEL Galvanized Steel Linen Cart with Nylon Cover, 4 Shelves, 60inL x 18inW x 80inH (436941)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- GLOBAL INDUSTRIAL Mayo Instrument Stand With 5-Leg Caster Base (436948)
- MEDLINE INDUSTRIES, INC Medline Standard Crepe Exam Table Paper, 20"W x 125'L, White, 12 Rolls/Carton (NON23321)
- OMNIMED Specimen Dropbox Cabinet (181790)
- GLOBAL INDUSTRIAL Medical Security Cabinet with Double Key Locks, 14W x 3-1/8D x 17-1/8H, Beige (436945)
- TUHOME Sines Medicine Cabinet, Four Internal Shelves, Double Door, Light Gray (GLZ6754)
- Harloff Medical Carts & Cabinets