Shop All Medical Carts & Cabinets
Harloff
MSeries Tall Isolation Cart Mini Line
Mfr # M3DS1830K04Q
Zoro # G208045381
product price: $1,158.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,158.99
Free 30-Day Returns
Key Features
- Width 18
- Color Yellow
- Depth 18
- Material Steel
- Height 40.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harloff
- MFR # M3DS1830K04Q
- Zoro # G208045381
- UPC # 810118422423
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 18 |
Depth | 18 |
Height | 40.75 |
Details
Color | Yellow |
Material | Steel |
Description
Our popular 3154K Classic model cart has a new, improved look and more customization capabilities with the MSeries tall isolation mini cart This cart is designed to hold all your infection control contents in the four fullextension drawers, but there is 30 of vertical drawer space to work with if you desire to use your own custom drawer configuration This sturdy cart is built with unibody steel construction and uses a durable scratch resistant heat sealed powder coat finish exterior in infection control yellow that is nonporous and easy to sanitize Other features include 3 single wheel stem casters, an antimicrobial plastic top and prethreaded mounting holes for easy attachment of any Harloff accessories Secure your PPE and other isolation cart contents with a standard key lock to provide the perfect isolation cart for your facility
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Compress, Sterile, White, No, Gauze, PK2 (3-003)
- MEDLINE Ultrasorbs Disposable Dry Pads, 23" x 35", Blue, PK7 (DRY2336RET7)
- INVACARE 9 Inch Desk Length Wheelchair Padded Armrests Black (Pair) (AC015358-EA)
- RECKITT BENCKISER Mucinex 63824-02314 Max Strength Expectorant, 14 Tablets per Bottle (63824-02314)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- MSA SAFETY Advantage 200 Gme Cartri (454-815359)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- CUBIX SAFETY AED Wall Mount for Heartsine AEDs (HB1)
- OMNIMED Sgl Door Extra Wide Wall Storage Cabinet With Key Lock in Beige (16.75 (291611-BG)
- GLOBAL INDUSTRIAL Stainless Steel Compact Medical Security Cabinet with Double Key Locks (670149SS)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- Harloff Medical Carts & Cabinets