Shop All Medical Carts & Cabinets
Harloff
MSeries Narrow Emergency Cart Mini Line
Mfr # M3DS1824B05+MD18-EMG
Zoro # G708045379
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,544.99
Free 30-Day Returns
Key Features
- Width 18
- Material Steel
- Depth 18
- Height 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harloff
- MFR # M3DS1824B05+MD18-EMG
- Zoro # G708045379
- UPC # 810118422324
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Width | 18 |
Depth | 18 |
Height | 34.5 |
Details
Material | Steel |
Description
Emergency carts offer a secure location to store lifesaving supplies and equipment and are of vital importance to medical professionals during resuscitations or potentially deadly patient events Narrow emergency carts like this can be situated in small, tight spaces while still storing an abundance of emergency supplies Like all MSeries cart models, this mini width cart is constructed from heavyduty steel and features elegant drawer pulls, fullextension drawer slides, customizable drawer configurations and over 20 different color options for the cart body and drawers This particular narrow emergency cart offers 24 of vertical drawer space, a painted breakaway locking bar, a pack of 100 breakaway seals, a white antimicrobial plastic top and 3 stem casters 2 with brakes This narrow crash cart can come equipped with our MD18EMG emergency accessory package which consists of a medicalgrade IV pole, cardiac board, side push handle and oxygen tank holder
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERET PRODUCTS MD Medical Oxygen Cylinder w/Post Valve (MDCYLP-W)
- SAN JAMAR Patch Bandage Refill, L, PK3 (MKBR905)
- EVOGEN Sanitary Napkin/Tampon Dispenser, SS (EV1SS-25)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-757-020)
- CUBIX SAFETY AED Soft Carry Case for Defibtech Lifeline (DT-100)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, White (GLB5590)
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- NEXEL Catheter Hook with Clear Plastic Label Holder (CPCH4)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- TUHOME Mila Bathroom Cabinet, Two Interior Shelves, Two External Shelves, Single Door Cabinet, Light Gray (MLZ6585)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- Harloff Medical Carts & Cabinets