Harloff

M-Series 18'' x 18'' x 40 3/4'' 4-Drawer Steel Medical Isolation Cart with Key Lock M3DS1830K04Q


product price: $2,353.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safely and effectively treat isolated patients with this Harloff M-Series 18'' x 18'' x 40 3/4'' 4-drawer steel medical isolation cart with key lock. This unibody design boasts a sturdy steel construction that is built to withstand heavy use. Offering excellent corrosion resistance it features a powder-coated finish inside and out. It boasts a removeable plastic antimicrobial top that is sure to help reduce the spread of germs. This cart comes fully assembled for maximum convenience and is perfect in any healthcare facility where patients are being treated in isolation.This cart features 4 drawers and 30'' of vertical storage space while its compact width means it fits nicely into tight spaces. It comes with a standard key lock and 2 keys to ensure only authorized personnel have access to the contents inside. Its drawers fully extend for easy access and with quiet full-swivel 3'' casters you'll barely hear this cart when it's moving. With elegant stainless steel drawer pulls this cart is sure to look great in any setting while providing safe reliable storage and transport.Overall Dimensions:Length: 18''Width: 18''Height: 40 3/4''Drawer Length: 12 1/2''Drawer Width: 17''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.