Shop All Medical Carts & Cabinets
Harloff
High Volume IntraOcular Lens Cart, 1680 Capacity
Mfr # MS-IOL1680
Zoro # G708045362
product price: $6,058.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,058.99
Free 30-Day Returns
Key Features
- Height 76
- Material Steel
- Depth 27.8
- Width 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harloff
- MFR # MS-IOL1680
- Zoro # G708045362
- UPC # 810118421051
- Country of Origin United States
- Category Medical Carts & Cabinets
Dimensions
Height | 76 |
Depth | 27.8 |
Width | 44 |
Details
Material | Steel |
Description
Harloffs IOL cart holds up to 1680 IntraOcular Lens boxes of multiple sizes and brands including Alcon, Bausch and Lomb, Rayner, and Abbot Medical Optics Your lens boxes are stored within eight pull out drawer shelves that use full extension drawer slides, and each box is kept organized with six adjustable dividers per drawer The contents of your optical surgery cart are kept behind glass paneled double doors secured using a key lock with two keys These doors swing up to 270 degrees to lay flat against the side of the cabinet for easy access during daytime hours Your eye surgery storage cart stays mobile thanks to 5 premium Tente casters and the integrated push handles on the side allow for easy navigation As an added option for your Harloff IOL cart, purchase dimmable LED lighting that turns on automatically whenever the doors open
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- BOWMAN DISPENSERS Wax Paper Dispenser, Clear (FS001-0111)
- MEDIQUE Pep-T-Med Antacid, for Upset Stomach (41220)
- ILC Replacement for Welch Allyn 008-0315-00 Direct-connect ECG Cable (008-0315-00 DIRECT-CONNECT ECG CABLE WELCH ALLYN)
- OMNIMED Library/Cubbie Rolling Book Cart (260500)
- GLOBAL INDUSTRIAL Mayo Instrument Stand With 5-Leg Caster Base (436948)
- CLINTON Space Place Cabinets (6135-BW)
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- Harloff Medical Carts & Cabinets