Shop All Steel Toe Boots
Harley-Davidson
Size 8-1/2 Men's Wellington Boot Steel Work Boot, Black
Mfr # D95328
Zoro # G8614112
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harley-Davidson
- MFR # D95328
- Zoro # G8614112
- UPC # 018468414819
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | Medium |
Height | 10 1/2 in |
Heel Height | 1 in or Greater |
Size (PRINT) | 8 1/2 |
Overall Height | 10 1/2 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number D95328
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, PR (2UUG5)
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 6 (D83883)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, 9 (D93120)
- HARLEY-DAVIDSON Size 9 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 12 (D93497)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 11 (D95328)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 10.5 W (D93120)
- CAT FOOTWEAR Second Shift 6" Steel Toe Boot, 9, W, PR (P89817)
- Harley-Davidson Steel Toe Boots