Shop All Steel Toe Boots
Harley-Davidson
Size 13 Men's Wellington Boot Steel Work Boot, Black
Mfr # D95328
Zoro # G8614191
product price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harley-Davidson
- MFR # D95328
- Zoro # G8614191
- UPC # 018468415076
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | M |
Heel Height | 1 in or Greater |
Footwear Width | Medium |
Height | 10 1/2 in |
Overall Height | 10 1/2 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number D95328
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- KLEIN TOOLS Positioning Strap, 5.67-Foot with 6-1/2-Inch Snap Hook (KG5295-L)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 6, White, PR (1652-6R)
- CARHARTT Safety Glasses, Brown Anti-Fog, Anti-Static, Scratch-Resistant (CHB618DTCC)
- HARLEY-DAVIDSON Size 9 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 13 (D95328)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- HARLEY-DAVIDSON Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 6 (D83883)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10014241)
- Harley-Davidson Steel Toe Boots