Shop All Steel Toe Boots
Harley-Davidson
Size 11 Men's Wellington Boot Steel Work Boot, Black
Mfr # D95328
Zoro # G8614164
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harley-Davidson
- MFR # D95328
- Zoro # G8614164
- UPC # 018468415045
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | M |
Heel Height | 1 in or Greater |
Footwear Width | Medium |
Height | 10 1/2 in |
Footwear Size | 11 |
Size (PRINT) | 11 |
Overall Height | 10 1/2 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number D95328
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White/Transluscent, Labels/Roll: 128 (JET-27-117-5)
- BRADY Machine/Equipment Label, 3 1/2 In. H, PK5 (86861)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Blue X-Large (336BL-21XL)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 7.5 (D93497)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 12 (D93497)
- HARLEY-DAVIDSON Size 13 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 11 (D95328)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 6 (D83883)
- JUSTIN ORIGINAL WORKBOOTS Size 9-1/2 Men's Wellington Boot Steel Work Boot, Tan (SE4961)
- Harley-Davidson Steel Toe Boots