Shop All Steel Toe Boots
Harley-Davidson
Size 11-1/2 Men's Wellington Boot Steel Work Boot, Black
Mfr # D95328
Zoro # G8614173
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harley-Davidson
- MFR # D95328
- Zoro # G8614173
- UPC # 018468415052
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | M |
Footwear Width | Medium |
Heel Height | 1 in or Greater |
Height | 10 1/2 in |
Footwear Size | 11 1/2 |
Overall Height | 10 1/2 in |
Size (PRINT) | 11 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Side Zipper, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number D95328
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ultra Reflective Letter, L, PK10 (3010-L)
- TINGLEY Jacket, Quilted Packaway, M, Black (J77043)
- PORTWEST Cotton Comfort T-Shirt S/S, L (S170)
- CATERPILLAR CAT Men's Indoor/Outdoor Dotted Jersey Work Gloves Black L 1 pair (CAT015300L)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11 W (D93120)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 7.5 (D93497)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 6 (D83883)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 11.5 W (D93120)
- HARLEY-DAVIDSON Size 9 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 10.5 W (D93120)
- CAT FOOTWEAR Size 11 Men's 6" Work Boot Steel Work Boot, Seal Brown (P90803)
- Harley-Davidson Steel Toe Boots