Shop All Steel Toe Boots
Harley-Davidson
Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # D91144
Zoro # G8961845
original price:
$116.99
15% off
new price: $99.19
/pr
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harley-Davidson
- MFR # D91144
- Zoro # G8961845
- UPC # 018473530306
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Height | 5 in |
Heel Height | 1 in or Greater |
Footwear Width | Medium |
Footwear Size | 10 1/2 |
Size (PRINT) | 10 1/2 |
Overall Height | 5 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number D91144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES Labels, Transcrptn, 11"", 1000 Pk (TAB59534)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- MILWAUKEE TOOL Hard Hat Lanyard with Loop (48-22-8801)
- VISUAL WORKPLACE Floor Marking Tape Indust, 3"x100', Pink (25-500-3100-627)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 8.5 (D95328)
- HARLEY-DAVIDSON Size 9 Men's Wellington Boot Steel Work Boot, Black (D95328)
- HARLEY-DAVIDSON Toe Boot, Zak, Steel, 8 (D93497)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 10.5 W (D93120)
- HARLEY-DAVIDSON Toe Boot, Bill, Steel, 11 (D95328)
- CARHARTT Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 12W)
- Harley-Davidson Foot Protection