Shop All Sunglasses
Harley-Davidson
Harley Davidson HDMC-SUNG-HDS5030-01A-56 56-16-135 mm Square Sunglasses; Gray Tinted Lenses
Mfr # HDMC-SUNG-HDS5030-01A-56
Zoro # G103912320
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harley-Davidson
- MFR # HDMC-SUNG-HDS5030-01A-56
- Zoro # G103912320
- UPC # 664689799435
- Country of Origin China
- Category Sunglasses
Description
Check out these hot new luxury sunglasses from the world renowned manufacturer of motorcycles Harley Davidson. For women these are the HDS5030 model which has been crafted entirely out of a glossy black acetate & possesses a unique quilted pattern that runs down the length of the ars up until the temple tips. The square shaped frames have gray tinted lenses that afford the wearer 100% UV protection. Additionally Harley Davidson logos can be found on the exterior of each arm & once on the interior of the right arm.
Specifications- Lens Color: Gray Tinted
- Shape: Square
- Size: 56-16-135 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Antistatic Gloves, Gray, 2XL, PR (NF15ESD/11XXL)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40070)
- BRADY Door Sign, 10"HX14"W, Aluminum, Width: 14", 132104 (132104)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- OAKLEY SI Radar EV Path Mtte BLK wGry (OO9208-12)
- COYOTE VISIONUSA CoyoteVision Classic II gunmetal-G15 Classic II Polarized Aviator Sunglasses (Classic II gunmetal/G15)
- OAKLEY SI Holbrook Metal Matte Black w/ PRIZM BLK (OO4123-1755)
- GLOBAL VISION Safety Sunglasses Code 8 Rd Sm (Code 8 Red SM)
- OAKLEY SI Armed Forces Holbrook - AF Matte Dark Grey w/ PRIZM Black (OO9102-I155)
- COPPERMAX Coppermax 3708GPP BRN/AMBER Aviator Polarized Sunglasses - Shiny Brown - Amber Lens (3708GPP BRN/AMBER)
- Harley-Davidson Eye Protection