Shop All Sunglasses
Harley-Davidson
Harley Davidson HDMC-SUNG-HDS0616-OR-1F-62 62-18-130 mm Rectangle Sunglasses; Brown
Mfr # HDMC-SUNG-HDS0616-OR-1F-62
Zoro # G803912194
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harley-Davidson
- MFR # HDMC-SUNG-HDS0616-OR-1F-62
- Zoro # G803912194
- UPC # 715583033870
- Country of Origin China
- Category Sunglasses
Description
You never know when the sun is going to shine so it would be wise to grab a pair of these hot new HDS0616 sunglasses from Harley-Davidson. Constructed from sturdy acetate materials the front is colored metallic orange which fades into a a matte black with a matte black bridge & soft textured temple tips. The lenses have a brown tint with a mirror coating which provides 100% UV protection. Harley-Davidson logos can be found on each arm & an additional logo can be found on the interior of the right arm.
Specifications- Color: Brown
- Shape: Rectangle
- Size: 62-18-130 mm
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136XXL)
- GEORGIA BOOT Size 10.5 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (G105)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- CONDOR Safety Sign, 10 in H, 14 in W, Glow Vinyl, Horizontal Rectangle, English, 465P93 (465P93)
- HARLEY-DAVIDSON Harley Davidson HDMC-SUNG-HDS0615-GY0R-83F-65 65-15-125 mm Rectangle Sunglasses (HDMC-SUNG-HDS0615-GY0R-83F-65)
- COYOTE EYEWEAR Coyote Eyewear 680562073126 P-31 M.Black - Gray; Sportsman P-Series Polarized Aviator Sunglasses (P-31 m.black/ gray)
- OAKLEY SI Turbine Satin BLK w/Prizm Shallow H2O (OO9263-25)
- COYOTE VISIONUSA CoyoteVision Dakota blk fade-gray Dakota Polarized Street and Sport Sunglasses; Black Fade & Gray (Dakota blk fade/gray)
- PIRANHA U.S. Biker Assorted Sunglasses (90048)
- MIA NOVA Mia Nova MN2017-119 WHITE Punk Rock Round Style Sunglasses; White (MN2017-119 WHITE)
- COYOTE VISIONUSA Coyote Eyewear BP-7 Plus 1.50 black-gray BP-7 Polarized Reader Sunglass (BP-+1.50 black/gray)
- Harley-Davidson Sunglasses