Shop All Steel Toe Shoes
This Product is Discontinued
Harley-Davidson
Athletic Style Wrk Shoes, 13, D, Lace Up, PR (Discontinued)
Mfr # D93027
Zoro # G8961985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Oil Resisting Sole No
- Predominant Footwear Color Black
- Insole System EVA Insole with Mesh Cover
- Ninety Degree Heel No
- Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harley-Davidson
- MFR # D93027
- Zoro # G8961985
- UPC # 098772510018
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Heel Height | 1 in or Greater |
Height | 2 3/4 in |
Footwear Width | Medium |
Footwear Size | 13 |
Width | M |
Size (PRINT) | 13 |
Overall Height | 3 in |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number D93027
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.