Shop All Sailing & Rigging Equipment
Harken
Micro Cam-Matic Aluminum Cleat
Mfr # 468
Zoro # G4634534
$35.95
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
- Brand Harken
- MFR # 468
- Zoro # G4634534
- UPC # 97653208921
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
Micro Cam-Matic Aluminum Cleat Harken ball bearing cam cleats hold lines securely and release instantly for easy, precise trimming. Aluminum Cam-Matics are hardcoat-anodized for high-load, high-wear, continuous adjustment applications. Specifications: Height: 22mm / 7/8in. Length: 48mm / 1-7/8in. Width: 24mm / 15/16in. Weight: 26g / .93oz Minimum line: 2mm / 3/32in Maximum line: 6mm / 1/4in. Fastener spacing: 27mm / 1-1/16in. Fasteners: 4 RH mm / #8 RH in. Maximum working load: 91kg/ 200lb Breaking load: 181kg / 400lb Pawls: Aluminum
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
- MOTORMITE MASTER CYLINDER BLEEDER KIT (14151)
- SMARTWASHER Nozzle Kit (14269)
- ORALITE Reflective Tape, Truck and Trailer Type (18683)
- AGS Accufit Oil Drain Plug Gasket Metal/Rubber 9/16"/M14, 5 per Bag (ODP-65269B)
- HARKEN 5mm Bow Shackle (2103)
- HARKEN Standard Cam-Matic Aluminum Cleat (150)
- HARKEN 38mm Single Big Bullet Block w/Becket (126)
- HARKEN 16mm Block (404)
- HARKEN 57mm Carbo Block Flip Flop w/Cam (2143)
- HARKEN 40mm Pivoting Lead Block - Carbo-Cam Cleat (2157)
- RONSTAN D-Splicer Kit 4 Needles 1.5 - 4mm Line (RFSPLICE-6)
- Harken Sailing & Rigging Equipment