Shop All Sailing & Rigging Equipment
Harken
80mm Single Element Block Mastbase w/Swivel
Mfr # 6221
Zoro # G709895560
product price: $105.25
/ea
Free Shipping & Returns
$105.25
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
- Brand Harken
- MFR # 6221
- Zoro # G709895560
- UPC # 97653286431
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
80mm Single Element Block Mastbase with Swivel. Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element’s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Specifications: Sheave: 80mm 3-1/8in. Max Line: 16mm 5/8in. Max Working Load: 2200kg 4850lbs.
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
- A & I PRODUCTS Disc Bearing; Cylindrical, Square Bore, Pre-Lube 4" x4" x2" (A-W211PP3-I)
- ILC Replacement For SHORAI, LFX14A5BS12 (LFX14A5-BS12)
- KEMP USA Kemp USA 10-222-75 75 ft. Throw Rope with Float & Ring Buoy Holder (10-222-75)
- ECCO Dir Led, 7 Patterns, Ovl Grom, 12-24Vdc, Blu (3861B)
- HARKEN 57mm Carbo Block Flip Flop w/Cam (2143)
- HARKEN 16mm Forkhead Block (376)
- HARKEN 29mm Triple Carbo Air Block w/Swivel (344)
- HARKEN 57mm Carbo Air Block w/Swivel (2600)
- HARKEN 16mm Triple Block (408)
- HARKEN 38mm Single Big Bullet Block w/Becket (126)
- TYLASKA MARINE AND AEROSPACE DB16 DogBone (Aluminum) (DB16)
- Harken Sailing & Rigging Equipment