Shop All Sailing & Rigging Equipment
Harken
60mm Double Aluminum Element Block w/Swivel
Mfr # 6269
Zoro # G4664564
product price: $139.95
/ea
Free Shipping & Returns
$139.95
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
- Brand Harken
- MFR # 6269
- Zoro # G4664564
- UPC # 97653284161
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
60mm Double Aluminum Element Block with Swivel Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Features: Sheave (mm): 60 mm Sheave (in): 2-3/8 in Maximum line (mm): 14 mm Maximum line (in): 9/16 in Maximum working load (kg): 1375 kg Maximum working load (lb): 3032 lb
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
- LISLE FILTER WRENCH BELT (LI63500)
- MARINCO 12V Compact Single Trumpet Electric Horn (10010)
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- MAIN FILTER GARDNER DENVER EFC89675429 Replacement/Interchange Spin-On Filter (MF0057996)
- HARKEN 40mm Carbo Air Fiddle Block w/Swivel (2655)
- HARKEN Micro Cam-Matic Aluminum Cleat (468)
- HARKEN 40mm Pivoting Lead Block - Carbo-Cam Cleat (2157)
- HARKEN Standard Carbo-Cam Cleat (365)
- HARKEN 22mm Micro Block w/Becket (225)
- HARKEN 16mm Triple Block (408)
- RONSTAN S50 Sheave Nylatron O D50mm x W18mm x I D10mm (RF50000HL)
- Harken Sailing & Rigging Equipment