Shop All Sailing & Rigging Equipment
Harken
45mm Single Element Block w/Swivel
Mfr # 6230
Zoro # G4637438
$42.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harken
- MFR # 6230
- Zoro # G4637438
- UPC # 97653283782
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
45mm Single Element Block with Swivel Element blocks introduce sideplates that combine forged aluminum and compound curves for strength. They are simultaneously contemporary and very robust. Element s design pairs the minimum amount of metal required to protect the sheave with a proven journal bearing. So size for size, Element is priced significantly lower, than our previously least expensive blocks. Sideplates are hardcoat-anodized to resist corrosion. A tough composite bearing sheave resists corrosion for a long service life. Specifications: Sheave: 45mm / 1-3/4in Length: 102mm / 4in Weight: 103g / 3.6oz Shackle pin: 6mm / 1/4in Maximum line: 12mm / 1/2in Maximum working load: 700kg / 1543lb Breaking load: 1400kg / 3086lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Air Filter, 42612 (42612)
- COLE HERSEE 2 Position Brass Ignition Switch (M-489-BP)
- A & I PRODUCTS Gas Strut, Cab Door 24" x1" x1" (A-RE234165)
- RDS 70 GAL MF LIQUID TANK 13.500X26.00X48.00 SQ (72117)
- HARKEN Standard Carbo-Cam Cleat (365)
- HARKEN 46 Self-Tailing Radial Aluminum Winch, 2 Speed (46.2STA)
- HARKEN 40mm Carbo Block Single w/Swivel & Bracket (2637)
- HARKEN 22mm Triple Micro Block (228)
- HARKEN Standard Cam-Matic Aluminum Cleat (150)
- HARKEN 22mm Micro Block w/Swivel (292)
- RONSTAN Series 40 Ap Block Single Stand Up (RF41140)
- Harken Sailing & Rigging Equipment