Shop All Sailing & Rigging Equipment
Harken
40mm Carbo Air Fiddle Block w/Swivel
Mfr # 2655
Zoro # G4641814
product price: $52.49
/ea
$52.49
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
- Brand Harken
- MFR # 2655
- Zoro # G4641814
- UPC # 97653100713
- Country of Origin Unknown
- Category Sailing & Rigging Equipment
Description
40mm Carbo Air Fiddle Block with Swivel Low-friction Carbo Air blocks are lightweight, strong, reliable and affordable. Companions to the popular Harken Black Magic line, these small, compact blocks have very high working loads for safe, easy trimming. The 40 mm fiddle is an excellent choice for 3:1 and 4:1 tackles on dinghy vangs and mainsheets, as well as for controls such as cunninghams and internal boom outhauls on larger boats. Specifications: Sheave: 40mm / 1-9/16in Length: 115mm / 4-1/2in Weight: 51g / 1.8oz Shackle pin: 4mm / 5/32in Maximum line: 10mm / 3/8in Maximum working load: 220kg / 485lb Breaking load: 735kg / 1620lb
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
- SWIVL-EZE Attwood SP1002 Lock'N-Pin 3/4" Pin Seat Mount Zinc Plated w/Spring (SP-1002)
- HUSKY LINER 20C SIERRA 25003500 HD FRONTREAR MUD GUARD SET BLACK (58296)
- VIAIR 38 to 38 Straight Union DOT Approved, 10PK (13802-BP)
- BALDWIN FILTERS Radial Seal Air Filter, 9-1/2 x 19-1/2 in (RS5391)
- HARKEN 60mm Double Aluminum Element Block w/Swivel (6269)
- HARKEN 57mm Carbo Single Ratchet Block w/Swivel (2135)
- HARKEN 29mm Carbo Air Block (348)
- HARKEN 4mm Shallow Bow Shackle (2131)
- HARKEN 16mm Forkhead Block (376)
- HARKEN 14mm Lead Ring (3271)
- T-H MARINE T-H Marine RFH-1-DP Rigging Hose - 2" x 50' Roll (RFH-1-DP)
- Harken Sailing & Rigging Equipment