Shop All Sailing & Rigging Equipment
Harken
35 Self-Tailing Radial Aluminum Winch, 2 Speed
Mfr # 35.2STA
Zoro # G208640265
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harken
- MFR # 35.2STA
- Zoro # G208640265
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
35 Self-Tailing Radial Aluminum Winch - 2 Speed The Radial winch drum's gripping surface is shaped for each winch size and drum material and features diagonal ribs rather than textured abrasive materials to maximize gripping power and greatly reduce line wear. The self-tailing mechanism on the winch means that one crew member can quickly and easily trim or raise sails. Specifications: Material: Aluminum Configuration: Self-tailing Speed: 2 Drum: 80mm/ 3-1/8in Base: 149 mm/ 5-7/8in Height: 170mm/ 6-11/16in Weight: 3.6kg/ 7.9lb Line entry height: 79mm/ 3-1/8in Minimum line: 8mm/ 5/16in Maximum line: 12mm/1/2in Fastener circle: 123mm/ 4-7/8in Fasteners: 6 SH mm/ 1/4 SH in Number of fasteners: 5 Gear ratio-1: 2.13 Gear ratio-2: 5.65 Power ratio-1: 13.50 Power ration-2: 35.90 Available power: Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS UTV Tool Box - Polaris, EC10903 (EC10903)
- ELRING Water Pump Gasket, 359200 (359200)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT108)
- A & I PRODUCTS FILTER, AIR KAWASAKI 11013-2218 B1AF184 6" x6" x1" (A-B1AF282)
- HARKEN 57mm Carbo Air Block w/Swivel (2600)
- HARKEN Micro Cam-Matic Aluminum Cleat (468)
- HARKEN 40mm Carbo Air Cheek Block (2644)
- HARKEN 40mm Carbo Block Single w/Swivel & Bracket (2637)
- HARKEN 40mm Pivoting Lead Block - Carbo-Cam Cleat (2157)
- HARKEN 4mm Shallow Bow Shackle (2131)
- RONSTAN S19 I-Beam Track Black996mm (RC6190-1.0)
- Harken Sailing & Rigging Equipment