Shop All Sailing & Rigging Equipment
Harken
15 Self-Tailing Radial Aluminum Winch
Mfr # 15STA
Zoro # G008640205
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harken
- MFR # 15STA
- Zoro # G008640205
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
The Radial winch drum's gripping surface is shaped for each winch size and drum material and features diagonal ribs rather than textured abrasive materials to maximize gripping power and greatly reduce line wear. The self-tailing mechanism on the winch means that one crew member can quickly and easily trim or raise sails. Specifications: Material: Aluminum Configuration: Self-tailing Speed: 1 Drum: 2-7/8 in Base: 4-3/4 in Height: 5-1/2 in Weight: 4.6 lbs Line entry height: 2-1/4 in Minimum line: 1/4 in Maximum line: 3/8 in Fastener circle: 3-15/16 in Fasteners: 1/4 SH in Number of fasteners: 5 Gear ratio-1: 2.43 Power ratio-1: 16.90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMCO Pump, Dump, Hyd, Dmd-Dmr 300 And 400 (DMD-400-20-ZR-200-AS)
- ILC Replacement for Coleman 5357-700 replacement light bulb lamp (5357-700 COLEMAN)
- QUICKSILVER Exhaust Elbow (864591T02)
- CRAFTSMAN Large Oil Filter Wrench (CMMT14121)
- HARKEN 4mm Shallow Bow Shackle (2131)
- HARKEN 46 Self-Tailing Radial Aluminum Winch, 2 Speed (46.2STA)
- HARKEN 5mm Large Open Shackle (2106)
- HARKEN 14mm Lead Ring (3271)
- HARKEN 45mm Single Element Block w/Swivel (6230)
- HARKEN 40mm Carbo Air Fiddle Block w/Swivel (2655)
- RONSTAN Tie Ball Black 25mm (RF1316BLK)
- Harken Sailing & Rigging Equipment